References
Grundfos:TP 32-250/2-A-F-A-BQQE 1X230 50Hz
Rubix:271A1225
Manufacturer :96384223
EAN:5700832152360

Product details : GRUNDFOS 96384223 TP32-250/2-A-F-A-BQQE
Grundfos TP pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with fixed speed motors.
Applications
Commercial Air Conditioning
Technical specifications
Attributes
| Power | 1.5 kW |
|---|---|
| Flow | 251.7 l/min |
| Discharge height | 19.1 m |
| Type of priming | not self-priming |
| Type of centrifugal pump | single stage |
| Voltage | 220-240 V |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 2,578.56 excl. VAT
/ Each
£ 3,094.27 incl. VAT
- Usually arrives within 14 working days
