References
Festo:FLSM-40-L
Rubix:114A1928
Manufacturer :164233
EAN:4052568137021

Documents
Product details : FESTO 164233 FREE WHEEL UNIT FLSM-40-L
Freewheel unit FLSM-40-L for semi-rotary drive DSM. Size=40, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=19,98 Nm
Technical specifications
Attributes
| Logistic Weight | 2978 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 602.29 excl. VAT
/ Each
£ 722.75 incl. VAT
- Delivery usually within ( 6 ) days