References
Festo:DHAA-D-E8-55-Q11-16
Rubix:390A7111
Manufacturer :1926914
EAN:4052568250119

Documents
Product details : FESTO 1926914 ADAPTER KIT
Adapter kit DHAA-D-E8-55-Q11-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-E8-55-Q11-16 installation position=any, corrosion resistance class KBK=2, fastening type=(* with through hole and screw, * with centering sleeve), material note=RoHS compliant, material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 186,32 g |
|---|---|
| Type | adapter kit for drives |
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
- Delivery usually within ( 16 ) days