SMC CDG1BA25-90 AIR CYLINDER


CG1 Air Cylinder

References
smc:CDG1BA25-90
rubix:110A3547
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke90 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1BA25-90 AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Technical specifications


Attributes
Logistic Weight332 g
Cylinder diameter25 mm
Cylinder stroke90 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 62.13 excl. VAT
/ Each
£ 74.56 incl. VAT
  • Delivery usually within ( 7 ) days