References
SMC:C96SDD80-150
Rubix:107A3693

Product details : SMC C96SDD80-150 ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 249.67 excl. VAT
/ Each
£ 299.60 incl. VAT
- Delivery usually within ( 6 ) days