SMC CDG1BA32-450 AIR CUSHION CYLINDER


CG1 Air Cylinder

References
smc:CDG1BA32-450
rubix:107A6827
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
TypeDouble Acting (D/A)
See all Specifications

Product details : SMC CDG1BA32-450 AIR CUSHION CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Technical specifications


Attributes
Logistic Weight1111 g
Cylinder diameter32 mm
TypeDouble Acting (D/A)
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 92.35 excl. VAT
/ Each
£ 110.82 incl. VAT
  • Delivery usually within ( 7 ) days