SMC CXSWM25-100 AIR CYLINDER


Guided Cylinder

References
smc:CXSWM25-100
rubix:2608619
CXSWM, Dual Rod Cylinder, Double Rod, Slide Bearing
brand logo
Technical specifications
Cylinder diameter25 mm
Typecxs
See all Specifications

Product details : SMC CXSWM25-100 AIR CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder: double rod
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths

Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 25mm
Stroke: 100mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x360x80 mm
Logistic Weight2500 g
Cylinder diameter25 mm
Typecxs
Show UNSPSC/ECL@SS
£ 511.69 excl. VAT
/ Each
£ 614.03 incl. VAT
  • Delivery usually within ( 4 ) days