CG1 Air Cylinder
Cylinder diameter | 63 mm |
---|---|
Type | Double Acting (D/A) |
Logistics dimensions (L x W x H) | 72x450x81 mm |
---|---|
Logistic Weight | 2676 g |
Cylinder diameter | 63 mm |
Type | Double Acting (D/A) |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 5 ) days