References
SMC:CDG3BN20-25F
Rubix:393A8926
Documents
Product details : SMC CDG3BN20-25F SHORT TYPE AIR CYLINDER
Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | round cylinder |
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
- Usually arrives within 14 working days
