References
SMC:CDG1BN63-150
Rubix:106A6852

Product details : SMC CDG1BN63-150 CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x300x72 mm |
|---|---|
| Logistic Weight | 1619 g |
| Cylinder diameter | 63 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 142.38 excl. VAT
/ Each
£ 170.86 incl. VAT
- Delivery usually within ( 7 ) days