SMC MQMLB25TF-45D LATERAL LOAD RESISTING METAL SEAL CYLINDER
Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQMLB25TF-45D
Rubix:393A4522

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQMLB25TF-45D LATERAL LOAD RESISTING METAL SEAL CYLINDER
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 490.52 excl. VAT
/ Each
£ 588.62 incl. VAT
- Delivery usually within ( 34 ) days