References
SMC:CG1BN20-25
Rubix:108A7607

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | without magnetic detection |
Product details : SMC CG1BN20-25 RUBBER CUSHION CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x131x26 mm |
|---|---|
| Logistic Weight | 32 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
- Delivery usually within ( 6 ) days