References
SMC:CDG5BA80TFSV-360
Rubix:110A5463
Manufacturer :00543486

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 360 mm |
| Type | smc cdg5ba80tfsv-360 stainless steel cylinder |
Product details : SMC CDG5BA80TFSV-360 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and other products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
•CG5 mounting brackets
Type: flange, foot, trunnion bracket
Applicable to all bore sizes
Type: flange, foot, trunnion bracket
Applicable to all bore sizes
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 360 mm |
| Type | smc cdg5ba80tfsv-360 stainless steel cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel 304 (sus304) |
Show UNSPSC/ECL@SS
£ 552.00 excl. VAT
/ Each
£ 662.40 incl. VAT
- Delivery usually within ( 7 ) days