References
SMC:CG1BN25-75
Rubix:111A3293

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | without magnetic detection |
Product details : SMC CG1BN25-75 RUBBER CUSHION CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x186x31 mm |
|---|---|
| Logistic Weight | 59 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 42.37 excl. VAT
/ Each
£ 50.84 incl. VAT
- Delivery usually within ( 7 ) days