References
IMI Norgren:RA/802100/M/220
Rubix:109A1025
Manufacturer :RA/802100/M/220


Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 220 mm |
| Type | pneumatic profile cylinder |
Documents
Product details : NORGREN RA/802100/M/220 DA-P CYLINDER
Strengths
•High performance adaptive cushioning system “ACS”
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning
Compressed air, filtered, lubricated or non-lubricated
Double acting, adjustable cushioning
Applications
General
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 220 mm |
| Type | pneumatic profile cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 347.84 excl. VAT
/ Each
£ 417.41 incl. VAT
- Usually arrives within 14 working days