References
SMC:CG1BN32-50
Rubix:138A1479
Manufacturer :CG1BN32-50

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | without magnetic detection |
Product details : SMC CG1BN32-50 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
- Delivery usually within ( 4 ) days