Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CP96SDB100-540C ISO 15552 CYLINDER
SMC CP96SDB100-540C ISO 15552 CYLINDER
Air Cylinder
References
smc:
CP96SDB100-540C
rubix:
220A2260
manufacturer :
CP96SDB100-540C
Technical specifications
Cylinder diameter
100
mm
Cylinder stroke
540
mm
Type
air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CP96SDB100-540C ISO 15552 CYLINDER
Technical specifications
Attributes
Cylinder diameter
100
mm
Cylinder stroke
540
mm
Type
air cylinder
Inserted rod height
773
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
297.97
excl. VAT
/
Each
£
357.56
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC CG5EN63TFSR-50 STAINLESS STEEL CYLINDER
SMC C95NDB80-275 LOCKING ISO-VDMA CYLINDER
SMC CJPB6-5Z-B PIN CYLINDER
SMC JCDMB40-300 AIR CYLINDER
SMC JCDMB20-50F AIR CYLINDER
SMC CDUJB12-35D MINI FREE MOUNT CYLINDER
SMC C76E32-70C AIR CYLINDER
SMC CS2B160TF-150 AIR CYLINDER
SMC CG5EN32TFSV-100 STAINLESS STEEL CYLINDER
SMC CD76E40-550C-A-X2018 CYLINDER
SMC C85WE20-100 DOUBLE ROD ISO 6432 CYLINDER
MATARA MCMI-11-20-200 ISO6432 CYLINDER 20MM BORE 200MM STROKE MAGNETIC
SMC CDG5BN32TFSV-25 CYLINDER
SMC C95SDB160-150 ISO CYLINDER
SMC CM2WB32TF-25Z DOUBLE ROD CYLINDER