References
SMC:CG-D080
Rubix:118A3753
Manufacturer :CG-D080
EAN:3618035780735

Documents
Product details : SMC CG-D080 CLEVIS
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 709 g |
|---|---|
| Type | tenon |
Show UNSPSC/ECL@SS
£ 45.37 excl. VAT
/ Each
£ 54.44 incl. VAT
- Delivery usually within ( 8 ) days