References
Festo:HAPG-96
Rubix:391A2246
Manufacturer :542438
EAN:4052568180515

Documents
Product details : FESTO 542438 ADAPTER KIT
Adapter kit HAPG-96 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-96 for combining grippers with drives. Mounting position=any, Corrosion resistance class KBK=2, Material note=copper- and PTFE-free, Plate material information=aluminum wrought alloy
Technical specifications
Attributes
| Logistic Weight | 440,8 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 114.82 excl. VAT
/ Each
£ 137.78 incl. VAT
- Delivery usually within ( 16 ) days