References
Festo:SG-M10
Rubix:117A9705
Manufacturer :2674
EAN:4052568000356

Documents
Product details : FESTO 2674 ROD CLEVIS SG-M10
Rod clevis SG-M10 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M10, Based on the standard=ISO 8140, Conforms to standard=DIN 71752, Threaded Connection=Female thread M10, Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x42x25 mm |
|---|---|
| Logistic Weight | 100,66 g |
| Type | rod clevis |
| Connection 1 | m10 |
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
- Delivery usually within ( 2 ) days