References
Festo:EAPS-R1-20-S
Rubix:391A0544
Manufacturer :558392
EAN:4052568205294

Documents
Product details : FESTO 558392 SENSING KIT
Sensing kit EAPS-R1-20-S Suitable for electrical ERMB rotary Module. Size=20, Rotation angle=Adjustable, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C
Sensing set EAPS-R1-20-S 558392
Technical specifications
Attributes
| Logistic Weight | 318 g |
|---|---|
| Type | query kit eaps |
Show UNSPSC/ECL@SS
£ 198.51 excl. VAT
/ Each
£ 238.21 incl. VAT
- Delivery usually within ( 2 ) days