FESTO 558001 COUPLING EAMD-32-32-11-16X20
EAMD mandrel coupling
See technical informationSee documentsReferences
Festo:EAMD-32-32-11-16X20
Rubix:218A3688
Manufacturer :558001
EAN:4052568204419

Documents
Product details : FESTO 558001 COUPLING EAMD-32-32-11-16X20
Coupling EAMD-32-32-11-16X20 drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=11 mm, Holder diameter 2=16 mm, Size=32, Assembly Position=Any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 124,4 g |
|---|---|
| Type | mandrel coupling eamd |
Show UNSPSC/ECL@SS
£ 90.68 excl. VAT
/ Each
£ 108.82 incl. VAT
- Delivery usually within ( 2 ) days