References
Festo:EAMF-A-38A-60P
Rubix:390A9553
Manufacturer :1987412
EAN:4052568109035

Documents
Product details : FESTO 1987412 MOTOR FLANGE
Motor flange EAMF-A-38A-60P Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38A-60P 1987412
Technical specifications
Attributes
| Logistic Weight | 161,48 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 59.63 excl. VAT
/ Each
£ 71.56 incl. VAT
- Delivery usually within ( 6 ) days