Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CP96SDB40-465C ISO 15552 CYLINDER 40 STR465
SMC CP96SDB40-465C ISO 15552 CYLINDER 40 STR465
Air Cylinder
References
smc:
CP96SDB40-465C
rubix:
263A8965
manufacturer :
CP96SDB40-465C
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
465
mm
Type
air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CP96SDB40-465C ISO 15552 CYLINDER 40 STR465
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
465
mm
Type
air cylinder
Inserted rod height
628
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.17
excl. VAT
/
Each
£
138.20
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
SMC C95NDB40-700 LOCKING ISO-VDMA CYLINDER
SMC CJPB16-15H6Z PIN CYLINDER
SMC C95NDB100-80 LOCKING ISO-VDMA CYLINDER
SMC CJP2B6-15D-B PIN CYLINDER DOUBLE ACTING
SMC C85RAF8-50 DIRECT MOUNT ISO 6432 CYLINDER
MECALINE 879522 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 50MM
SMC MGJ6-7 MINIATURE GUIDE ROD CYLINDER
SMC CDG5BN100TFSR-25 STAINLESS STEEL CYLINDER
SMC CDG5EN32TFSV-300 STAINLESS STEEL CYLINDER
SMC CXTM25-50 SLIDE UNIT
SMC CD85RAF12-160-B DIRECT MOUNT ISO 6432 CYLINDER
SMC CG5EN20TFSV-50 STAINLESS STEEL CYLINDER
SMC CDG1BN63TF-300Z AIR CYLINDER 63 STR 300
SMC JCDMB25-250F AIR CYLINDER
SMC CDJ2B10-60SZ-B AIR CYLINDER