References
SMC:CDG1BA40-100Z
Rubix:110A3340
Manufacturer :CDG1BA40-100Z

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA40-100Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x230x47 mm |
|---|---|
| Logistic Weight | 521 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 88.64 excl. VAT
/ Each
£ 106.37 incl. VAT
- Delivery usually within ( 11 ) days