References
SMC:CDG1BA63-50Z
Rubix:112A5173
Manufacturer :CDG1BA63-50Z
EAN:3618035397780

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA63-50Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x200x72 mm |
|---|---|
| Logistic Weight | 1220 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 138.56 excl. VAT
/ Each
£ 166.27 incl. VAT
- Delivery usually within ( 7 ) days