CXSJ, Dual Rod Cylinder, Compact Type
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 40 mm |
Type | dual rod cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 40 mm |
Type | dual rod cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 140.5 mm |
Usually arrives within 14 working days