Twin Cylinder
Cylinder diameter | 46 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Twin Cylinder |
Cylinder diameter | 46 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Twin Cylinder |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Inserted rod height | 70 mm |
Usually arrives within 14 working days