References
Festo:DFM-25-50-B-PPV-A-KF
Rubix:267A6213
Manufacturer :604962
EAN:4052568407940

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guided drive |
Documents
Product details : FESTO 604962 GUIDED DRIVE
Strengths
•Minimal space requirement
Minimal mounting time
Choice of compressed air supply ports
Wide range of mounting options
Good protection against torsion
High rigidity
Maintenance-free
Minimal mounting time
Choice of compressed air supply ports
Wide range of mounting options
Good protection against torsion
High rigidity
Maintenance-free
Applications
The guided drive is perfectly suited to clamping components for reliable further processing
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guided drive |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 481.30 excl. VAT
/ Each
£ 577.56 incl. VAT
- Delivery usually within ( 11 ) days