SMC CXSWM25TF-50 DUAL ROD CYLINDER
CXSWM, Dual Rod Cylinder, Double Rod, Slide Bearing
See technical informationSee documentsReferences
SMC:CXSWM25TF-50
Rubix:393A2224
Manufacturer :CXSWM25TF-50

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSWM25TF-50 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
Dual rod cylinder: double rod
Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 424.90 excl. VAT
/ Each
£ 509.88 incl. VAT
- Usually arrives within 14 working days