SMC CG1BA20-75Z AIR CYLINDER 20 STR 75


CG1-Z Air Cylinder

References
smc:CG1BA20-75Z
rubix:392A7809
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke75 mm
TypeWithout magnetic detection
See all Specifications

Product details : SMC CG1BA20-75Z AIR CYLINDER 20 STR 75


Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.

Technical specifications


Attributes
Logistic Weight204 g
Cylinder diameter20 mm
Cylinder stroke75 mm
TypeWithout magnetic detection
Inserted rod height18 mm
Show UNSPSC/ECL@SS
£ 49.35 excl. VAT
/ Each
£ 59.22 incl. VAT
  • Usually arrives within 14 working days