SMC CHDKGB32-100 COMPACT HYDRAULIC CYLINDER
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
See technical informationSee documentsReferences
SMC:CHDKGB32-100
Rubix:393A1142
Manufacturer :CHDKGB32-100

Technical specifications
| Type | compact hydraulic cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC CHDKGB32-100 COMPACT HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
JIS standard compact hydraulic cylinder
Nominal pressure: 16MPa
Bore sizes: 32~100
Mounting: basic type
Auto switch capable
Technical specifications
Attributes
| Type | compact hydraulic cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 239.08 excl. VAT
/ Each
£ 286.90 incl. VAT
- Usually arrives within 14 working days