SMC CHSGCA80TF-200N ISO HYDRAULIC CYLINDER
CH(D)SG Hydraulic Cylinder (Comforms to ISO) : 16 MPa
See technical informationSee documentsReferences
SMC:CHSGCA80TF-200N
Rubix:393A4436
Manufacturer :CHSGCA80TF-200N
Documents
Product details : SMC CHSGCA80TF-200N ISO HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
Maximum weight: no more than 52% of series CH2. Cylinder with Built-in Cover and Mounting Bracket allows easy Disassembly and Assembly.
Technical specifications
Attributes
| Type | iso hydraulic cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 967.91 excl. VAT
/ Each
£ 1,161.49 incl. VAT
- Usually arrives within 14 working days
