Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646730 ISO CYLINDER
FESTO 1646730 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-200-PPSA-N3
rubix:
390A8489
manufacturer :
1646730
ean:
4052568243876
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646730 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2228
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.27
excl. VAT
/
Each
£
210.32
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1922644 ISO CYLINDER
SMC CD85N20-80S-B SPRING RETURN CYLINDER
FESTO 188307 SHORT-STROKE CYLINDER AEVC-80-25-A-P
FESTO 19250 STANDARDS-BASED CYLINDER DSNU-25-160-PPV-A
MATARA MCQI2-11-32-320M ISO15552-VDMA 24562 32 BORE 320MM STROKE MAG P
SMC CD55B32-10-X1439 COMPACT CYLINDER
FESTO 3656863 STANDARDS-BASED CYLINDER DSBC-80-125-D3-PPSA-N3
FESTO 1376657 STANDARDS-BASED CYLINDER DSBC-40-40-PPVA-N3
SMC CD85N25-50-B-XC6B AIR CYLINDER
SMC C85N12-40 AIR CYLINDER
SMC CP96SDB40-500C-XC4 ITEM TEMPLATE
FESTO 559286 STANDARDS-BASED CYLINDER DSNU-25-100-PPS-A
FESTO 163451 STANDARDS-BASED CYLINDER DNC-80-100-PPV
FESTO 8165446 STANDARDS-BASED CYLINDER
FESTO 163355 STANDARDS-BASED CYLINDER DNC-40-100-PPV