Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 125 9239-08250
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 125 9239-08250
Chain Belt
References
gates:
PCV 14MGT 3500 125
rubix:
103A7536
manufacturer :
9239-08250
ean:
5414465494680
Technical specifications
Profile
14MGT
Primitive length
3500
mm
Belt width
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 125 9239-08250
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
3,416
g
Profile
14MGT
Primitive length
3500
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
250
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,022.44
excl. VAT
/
Each
£
4,826.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GATES HTD BELT 8M PITCH HTD 720 8M 85
OPTIBELT HTD TIMING BELT 880 8M 8577ZA
GATES 9327-50042 GTX 480 8MX 50
OPTIBELT 1320 8M 20 1597688
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 36 9239-02300
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 68 9239-06190
OPTIBELT HTD TIMING BELT 760 8M 3077ZA
OPTIBELT 3360 14M 85 1813810
OPTIBELT HTD TIMING BELT 1304 8M 2077ZA
GATES POLY CHAIN CARBON VOLT PCV 14MPCV 2520 37 9239-05180
GATES SYNCH BELT GT3 2440 5MGT 25
GATES DOUBLE SIDED TIMING BELT TP HTD 1420 5M 15
GATES TIMING BELT 386-2MGT3-9MM
GATES HTD 2800 14M 40 BELT PITCH
OPTIBELT HTD TIMING BELT 1224 8M 5077ZA