Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 36 9239-02300
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 36 9239-02300
HTD drive belt Gates
References
gates:
PCV 8MGT 2400 36
rubix:
103A5874
manufacturer :
9239-02300
ean:
5414465491818
Technical specifications
Profile
8MGT
Primitive length
2400
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 36 9239-02300
Technical specifications
Attributes
Logistic Weight
0,399
g
Profile
8MGT
Primitive length
2400
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
300
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
425.93
excl. VAT
/
Each
£
511.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GTX 4578 14MX 55 POWER GRIP BELT 4578-14MGTX-55
OPTIBELT 1056 8M 85 1856594
GATES HTDBELT3MPITCH HTD 531 3M 9
OPTIBELT 2350 5M 2577ZA HTD TIMING BELT 2350-5M-25MM
GATES SYNCH BELT GT3 550 5MGT 9
GATES HTDBELT5MPITCH HTD 700 5M 9
GATES 9293-42656 HTD 1002 3M 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 12 9239-00400
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1750 125 9239-08125
OPTIBELT 1584 8M 20 HIPO 1082343
GATES GT4 2310 14MGT 1400 POWERGRIP GT4
GATES 9270-06028 PCC 5MGT 815 15
GATES HTD BELT 8M PITCH HTD 2080 8M 85
GATES SYNCH BELT GT3 849 3MGT 15
OPTIBELT 500 5MHP 15 1714133