HELLYHAN 77250_991-S CHELSEA EVO BRZ JACKET BLACK S
Chelsea Evolution BRZ Jacket
See technical informationSee documentsReferences
Helly Hansen:77250_991-S
Rubix:367A0071
EAN:7040058791867



Documents
Product details : HELLYHAN 77250_991-S CHELSEA EVO BRZ JACKET BLACK S
4-way stretch fabric.Lightweight fabric.Softshell fabric in selected earias.Brushed polyester inside collar.YKK front zipper with chin protector.Chest pocket with YKK zipper.Hand pockets with YKK zipper.Mesh ventilation for added breathability.Ventilation opening in back.Articulated sleeves for optimal mobility.Adjustable cuffs.Adjustable hem with drawcord inside hand pocket.ID card loop.Extended back for improved comfort.Reflective details.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | elastane |
| Secondary colour | orange |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ Each
£ 141.60 incl. VAT
- Usually arrives within 14 working days
