HELLYHAN 77441_481-D92 CHELSEA EVO CONS PANT CAMO W35


CHELSEA EVOLUTION CONSTRUCTION PANT

References
helly hansen:77441-481-D92
rubix:367A5389
ean:7040056052779
brand logo
brand logo
Technical specifications
ColourOther
SizeD92
Main materialPolyamide
See all Specifications

Product details : HELLYHAN 77441_481-D92 CHELSEA EVO CONS PANT CAMO W35


4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g
Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.

Technical specifications


Attributes
ColourOther
SizeD92
Main materialPolyamide
Grammage310 g/m²
Material93% Polyamide, 7% Elastane
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
  • Usually arrives within 14 working days