References
Orn:2900-15-NV-32R
Rubix:80184320
Manufacturer :2900-15-NV-32R
EAN:5055748721545

Documents
Product details : ORN 2900 VULTURE BALLISTIC TROUSER NAVY 32R
A Multi-Functional Ballistic Cargo Trouser with standard front pockets, large gusseted leg pockets, mobile pocket and jetted rear pockets. There are also internal kneepad pockets which take a generic kneepad supplied separately
Ballistic panels are sewn to each leg for cut, tear and pierce protection, and have been tested to EN388 cut level 2
65% polyester 35% cotton twill 245gsm (7oz)
Heavy duty non-scratch fixing stud on waistband
Triple stitching on all main seams
Ballistic Panels on each Leg
Brass YKK zip
Sizes 28" - 52"
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 32 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Delivery usually within ( 3 ) days
