HELLYHAN 76563_990-C46 MAGNI CONS PANT BLACK W33


Magni Stretch Construction Pant

References
helly hansen:76563-990-C46
rubix:366A9937
ean:7040054341660
brand logo
brand logo
Technical specifications
ColourBlack
SizeC46
Main materialPolyamide
See all Specifications

Product details : HELLYHAN 76563_990-C46 MAGNI CONS PANT BLACK W33


Magni series is for the modern tradesman not willing to compromise between style and function. Magni workpant is the ultimate pant for hard work, with an aggressive design and a new 4-way stretch fabric. Cordura® fabric reinforced kneepad pockets, ruler pocket and bottom hem for extra durability. A padded, waterproof cell phone pocket and detachable hanging pocket makes this pant perfect for all type of work. Combine it with a Magni jacket or t-shirt for a modern, sporty look when you want to make a statement.

Strengths

•YKK® hand pockets zipper|•Back pockets|•Center back belt loop in reinforcement fabric|•Zip-off hanging pockets for versatile use|•Padded mobile phone pocket on thigh|•Thigh pocket with zipper|•Ruler pocket with double bottom in Cordura|•Articulated knees, with light fabric behind the knees for better comfort|•Knee pad pocket in Cordura accessible from the inside|•Knee pad position can be adjusted by 5 cm for better fit|•Fold at bottom hem gives option to increase length of leg by 5 cm

Technical specifications


Attributes
ColourBlack
SizeC46
Main materialPolyamide
Grammage310 g/m²
Material93% Polyamide;7% Elastane
Show UNSPSC/ECL@SS
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
  • Usually arrives within 14 working days