HELLYHAN 79197_990-L CHELSEA EVO ZIP HOODIE BLACK L
CHELSEA EVOLUTION HOODIE
See technical informationSee documentsReferences
Helly Hansen:79197_990-L
Rubix:367A3617
Manufacturer :79197_990-L
EAN:7040055116939
Documents
Product details : HELLYHAN 79197_990-L CHELSEA EVO ZIP HOODIE BLACK L
Main: 80% Cotton, 20% Polyester - 320 g/m² | Mesh lining: 100% Polyester - 250 g/m² | Rib: 57% Cotton, 38% Polyester, 3% Elastane - 350 g/m²
Trendy and comfortable at the same time. The Chelsea Evo hood delivers both. Aggressive cut lines, powerful YKK zippers and a colorful mesh lined hood matches perfectly with the extraordinary design of our Chelsea Evo pants.
Trendy and comfortable at the same time. The Chelsea Evo hood delivers both. Aggressive cut lines, powerful YKK zippers and a colorful mesh lined hood matches perfectly with the extraordinary design of our Chelsea Evo pants.
Strengths
YKK® zipper | Elastic draw cord bottom hem | Center front YKK® zipper | 3D mesh fabric in hood
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days

