Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1280 OWL HOODIE GRAPHITE S
ORN 1280 OWL HOODIE GRAPHITE S
ORN 1280 OWL HOODIE
References
orn:
1280-GPT-S
rubix:
219A4516
ean:
5055748795546
Technical specifications
Colour
grey
Size
s
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : ORN 1280 OWL HOODIE GRAPHITE S
Technical specifications
Attributes
Colour
grey
Size
s
Main material
cotton
Grammage
320
g/m²
Material
80% cotton / 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK 2XL
ORN 1250 KITE SWEATSHIRT NAVY 10XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY L
ORN 1250 KITE SWEATSHIRT ORANGE L
ORN 1250 KITE SWEATSHIRT GRAPHITE L
MASCOT 51580 CARVIN SWEATSHIRT WHITE 4XL
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH M
REGATTA TRF686 800 PRO CREW NECK SWEATSHIRT BLACK M
HELLYHAN 79264_290-XS LOGO HOODIE DARK ORANGE MELANGE XS
HELLYHAN 79217_220-XS WOMENS MANCHESTER ZIP HOODIE ALERT RED XS
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK L
MASCOT 20484 CROSSOVER SWEATSHIRT DEEP BLACK 4XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DANTH S
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN M
MASCOT 51590 GIMONT HOODIE W/ZIPPER WHITE 4XL