HELLYHAN 77445_481-D100 CHELSEA EVO CARGO PANT CAMO W38

CHELSEA EVOLUTION SERVICE PANT

See technical informationSee documents

References

Helly Hansen:77445_481-D100
Rubix:367A5270
Manufacturer :77445_481-D100
EAN:7040056052908
brand logo

Technical specifications

Coloursilver
Size100
Main materialpolyamide
See all Specifications

Documents

Product details : HELLYHAN 77445_481-D100 CHELSEA EVO CARGO PANT CAMO W38


4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m²
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.

Technical specifications


Attributes
Coloursilver
Size100
Main materialpolyamide
Secondary colourno secondary color
Material93% polyamide, 7% elastane
Grammage310 g/m²
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
  • Usually arrives within 14 working days

Size

100