HELLYHAN 79198_930-3XL CHELSEA EVO T-SHIRT GREY MELANGE 3XL


CHELSEA EVOLUTION TEE

References
helly hansen:79198-930-3XL
rubix:367A3632
ean:7040055117080
brand logo
brand logo
Technical specifications
ColourGrey
Size3XL

Product details : HELLYHAN 79198_930-3XL CHELSEA EVO T-SHIRT GREY MELANGE 3XL


Gear up with our new Chelsea Evo tee. The combination of super soft cotton and polyester creates ultimate comfort. The 5% stretch material increases the exceptional comfort without limits.
Fiber Content : Main: 57% Cotton, 38% Polyester, 5% Elastane - 160 g/m²

Strengths

Rich cotton feel | Regular fit

Technical specifications


Attributes
ColourGrey
Size3XL
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
  • Usually arrives within 14 working days