SMC LVA200-02N-C AIR OPERATED CHEMICAL VALVE


Chemical Valve

References
smc:LVA200-02N-C
rubix:2607660
brand logo
brand logo
Technical specifications
TypeChemical Valve
See all Specifications

Product details : SMC LVA200-02N-C AIR OPERATED CHEMICAL VALVE


SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
•High purity chemical valve, 3 port
•Operating pressure: 0 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/4
•Threads: Rc, NPT

Thread Type: N (NPT)

Strengths

•Stable sealing surface
Prevents micro-bubbles
Minimal dead space
Low particle generation
Back-pressure resistance and long life

Technical specifications


Attributes
Logistic Weight158 g
TypeChemical Valve
Type of couplingNPT
Show UNSPSC/ECL@SS
£ 350.04 excl. VAT
/ Each
£ 420.05 incl. VAT
  • Delivery usually within ( 4 ) days