STANLEY CHISEL 6MM 0-16-870 5005

Chisel Dynagrip™ long grip

See technical information
References
Stanley:0-16-870
Rubix:013907
EAN:3253560168704
brand logo
Technical specifications
Blade length125 mm
Blade width6 mm
See all Specifications

Product details : STANLEY CHISEL 6MM 0-16-870 5005


• Steel Striking Head - Can Be Used With A Hammer
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security

Strengths

• Steel Striking Head - Can Be Used With A Hammer
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security

Technical specifications


Attributes
Packaged dimensions (D x W x H)35x65x340 mm
Package weight170 g
Blade length125 mm
Blade width6 mm
Handleplastic
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
  • Delivery usually within ( 7 ) days