RECORD IRWIN MARPLES M750 WOOD CHISEL 25MM

High-Impact Chisel

See technical informationSee documents

References

Record (IRWIN):10501685
Rubix:213191
brand logo

Technical specifications

Blade width25 mm
See all Specifications

Documents

Product details : RECORD IRWIN MARPLES M750 WOOD CHISEL 25MM


IRWIN® woodworking tools embody a long tradition of craftsmanship and our chisel remains one of the finest on the market, recognized by professionals as setting the standard for all others. With many unique features developed through continuing innovation, our comprehensive range of tough, dependable chisels will tackle the most intricate or demanding job effortlessly.

Strengths

•Extra large strike cap for use with hammers at different angles
•Handle for superior durability
•Pro touch over-mould grip for added comfort
•Fully forged steel Core to better transfer energy from handle to blade
•Blade hardened and tempered for long chisel life
•Best in category steel quality for improved sharpness and edge retention

Technical specifications


Attributes
Blade width25 mm
Handlesplitproof acetate
£ 22.08 excl. VAT
/ Each
£ 26.50 incl. VAT
  • Usually arrives within 14 working days