BAHCO 434-38 CHISEL 38MM


ERGO™ Splitproof Woodworking Chisels

References
bahco:434-38
rubix:114A2309
ean:7311518238636
brand logo
brand logo
Technical specifications
Blade length140 mm
Blade width38 mm
See all Specifications

Product details : BAHCO 434-38 CHISEL 38MM


Strengths

Maximum comfort with minimum effort thanks to an ergonomic design|Comfortable two-component handle fits comfortably into the hand, and provides a nonslip grip|Splitproof polyamide handle which easily absorbs repeated steel hammer blows|This tool meets the highest standards of performance and cutting power while minimizing the risk of injury|It is tailored for demanding carpentry and construction jobs|Specially designed safety guard with rounded shoulders further protects the hands from injury|Blade guard protects working edges of blade when not in use

Technical specifications


Attributes
Logistic Weight320 g
Blade length140 mm
Blade width38 mm
Handle2-Component
Show UNSPSC/ECL@SS
£ 22.09 excl. VAT
/ Each
£ 26.51 incl. VAT
  • Usually arrives within 14 working days