References
Siemens:3RV1021-1DA10
Rubix:161A9560
EAN:4011209281134

Documents
Product details : SIEMENS SIRIUS S0 MPCB 3RV1021-1DA10
Circuit breaker size S0 for motor protection CLASS 10 A-release
2.2...3.2 A Short-circuit release 42 A Screw terminal Standard
switching capacity
Technical specifications
Attributes
| Type | sirius |
|---|---|
| Min. tension | 6000 V |
| Max. tension | 6000 V |
Show UNSPSC/ECL@SS
£ 55.72 excl. VAT
/ Each
£ 66.86 incl. VAT
- Delivery usually within ( 2 ) days
