References
Festo:MLO-POT-500-TLF
Rubix:391A2971
Manufacturer :152629
EAN:4052568117535

Technical specifications
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
|---|---|
| Type | position measuring system |
| Min. tension | 10 V |
Documents
Product details : FESTO 152629 DISPLACEMENT ENCODER
Displacement encoder MLO-POT-500-TLF CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Displacement encoder MLO-POT-500-TLF 152629
Technical specifications
Attributes
| Logistic Weight | 1290 g |
|---|---|
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
| Type | position measuring system |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 573.82 excl. VAT
/ Each
£ 688.58 incl. VAT
- Delivery usually within ( 11 ) days